11W PAR30 LED Lamp, 35K

Item #: 2245477

Cat #: 37188

UPC: 790492371886

Company wide:
0 in stock
Documents & Guides
11W PAR30 LED Lamp, 120V, 95 CRI, 990 Lumens, 3500K, Dimmable

Overview

11W PAR30 LED Lamp, 120V, 95 CRI, 990 Lumens, 3500K, Dimmable
Also known as: 790492371886, 37188, GEE37188

Specifications

Volts AC: 120
Lumens: 990
Wattage: 11
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Wattage: 11
Dimmable: Yes
Lumens: 990
Color Temperature: 3500 (Neutral White)