11W PAR30 LED Lamp, 30K

Item #: 2245476

Cat #: 37187

UPC: 790492371879

$ 28.77 EA
Company wide:
0 in stock
Documents & Guides
11W PAR30 LED Lamp, 120V, 95 CRI, 1030 Lumens, 3000K, Dimmable

Overview

11W PAR30 LED Lamp, 120V, 95 CRI, 1030 Lumens, 3000K, Dimmable
Also known as: 790492371879, 37187, GEE37187

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Lumens: 990
Wattage: 11
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Black
Wattage: 11
Volts AC: 120
Lumens: 990
Dimmable: Yes