6.5W PAR20 LED Lamp, 50K

Item #: 2245475

Cat #: 37181

UPC: 790492371817

$ 14.81 EA
Company wide:
0 in stock
Documents & Guides
6.5W PAR30 LED Lamp, 120V, 95 CRI, 1300 Lumens, 5000K, Dimmable

Overview

6.5W PAR30 LED Lamp, 120V, 95 CRI, 1300 Lumens, 5000K, Dimmable
Also known as: 790492371817, 37181, GEE37181

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1300
Wattage: 6.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 1300
Dimmable: Yes
Volts AC: 120
Wattage: 6.500