6.5W PAR20 LED Lamp, 35K

Item #: 2245474

Cat #: 37179

UPC: 790492371794

$ 18.52 EA
Company wide:
24 in stock
Documents & Guides
6.5W PAR30 LED Lamp, 120V, 95 CRI, 1200 Lumens, 3500K, Dimmable

Overview

6.5W PAR30 LED Lamp, 120V, 95 CRI, 1200 Lumens, 3500K, Dimmable
Also known as: 790492371794, 37179, GEE37179

Specifications

Volts AC: 120
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Wattage: 6.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 1200
Wattage: 6.500