CCT Select LED A Lamp

Item #: 2245374

Cat #: 38346

UPC: 79049238346

$ 8.00 EA
Company wide:
32 in stock
Documents & Guides
CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120-277V, 230° Beam Angle, 92 CRI, Non-Dimmable, E26 Medium Screw Base, Enclosed Fixture Rated, California Title 20 compliant. Green Creative Product # 38346, Model # 9A19DIM/9CCTS/277.

Overview

CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120-277V, 230° Beam Angle, 92 CRI, Non-Dimmable, E26 Medium Screw Base, Enclosed Fixture Rated, California Title 20 compliant. Green Creative Product # 38346, Model # 9A19DIM/9CCTS/277.
Also known as: 79049238346, 38346, GEE38346

Specifications

Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 92
Lumens: 800
Wattage: 9
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Dimmable: No
Volts AC Range: 120 - 277