CCT Select LED A Lamp

Item #: 2245373

Cat #: 38345

UPC: 79049238345

$ 5.75 EA
Company wide:
14 in stock
Documents & Guides
CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120V, 230° Beam Angle, 92 CRI, Smooth dimming with most forward and reverse phase dimmers*, GU24 Twist-Lock Base, Enclosed Fixture Rated, California Title 20, Title 24 JA8 compliant. Green Creative Product # 38345, Model # 9A19DIM/9CCTS/GU24. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120V, 230° Beam Angle, 92 CRI, Smooth dimming with most forward and reverse phase dimmers*, GU24 Twist-Lock Base, Enclosed Fixture Rated, California Title 20, Title 24 JA8 compliant. Green Creative Product # 38345, Model # 9A19DIM/9CCTS/GU24. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 79049238345, 38345, GEE38345

Specifications

Color Rendering Index (CRI): 92
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 92
Lumens: 800
Wattage: 9
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)