CCT Select LED A Lamp

Item #: 2245372

Cat #: 38344

UPC: 79049238344

$ 4.25 EA
Company wide:
428 in stock
Documents & Guides
CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120V, 230° Beam Angle, 92 CRI, Smooth dimming with most forward and reverse phase dimmers*, E26 Medium Screw Base, Enclosed Fixture Rated, California Title 20, Title 24 JA8 compliant. Green Creative Product # 38344, Model # 9A19DIM/9CCTS. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

CCT Select LED A Lamp: 9W (60W Equiv.), 800 Lumens, 120V, 230° Beam Angle, 92 CRI, Smooth dimming with most forward and reverse phase dimmers*, E26 Medium Screw Base, Enclosed Fixture Rated, California Title 20, Title 24 JA8 compliant. Green Creative Product # 38344, Model # 9A19DIM/9CCTS. *This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 79049238344, 38344, GEE38344

Specifications

Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 92
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)