LED Downlight, 8", 57 Watt, 5000 Lumen, Selectable CCT, 120-277V

Item #: 2245274

Cat #: LEDRT8/R3C/5000UD/9SC8

UPC: 046135654817

Company wide:
0 in stock
Documents & Guides
LED Downlight, 8 Inch, 57 Watt, 5000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65481* *Sylvania Part # 65481*

Overview

LED Downlight, 8 Inch, 57 Watt, 5000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65481* *Sylvania Part # 65481*
Also known as: 046135654817, LEDRT8/R3C/5000UD/9SC8, SYLLEDRT8R3C50009S

Specifications

Mounting: Recessed
Lumens: 5000
Diameter: 8 in
Color: White
Wattage: 57
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 8 in
Wattage: 57
Light Technology: LED
Color Temperature: Selectable
Lumens: 5000
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277