Push Lens LED Slim Downlight

Item #: 2245215

Cat #: 89237

UPC: 807154892372

$ 18.93 EA
Company wide:
455 in stock
Push Lens LED Slim Downlight: Slim Downlight w/Push Lens Selectable CCT; 6in Baffle Trim, 13w, 1100 Lumen (100w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89237, Product Code: PUSH-SDL-6-CS-BT-120V.

Overview

Push Lens LED Slim Downlight: Slim Downlight w/Push Lens Selectable CCT; 6in Baffle Trim, 13w, 1100 Lumen (100w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89237, Product Code: PUSH-SDL-6-CS-BT-120V.

Halco's PUSH Lens Slim Downlight Series offers easy installation and maintenance with new white light selection technology. Selecting the right color temperature for a space has never been easier. Just push the center of the lens to select from one of five color Temperature options. No need to remove the fixture from the ceiling anymore to change the color. Install the smooth or baffled trimmed canless fixtures in any new construction application. Easy to install, easy to modify, and full of features, the PUSH Lens Slim Downlight Series will make you next lighting project a success.

Also known as: 807154892372, 89237, HCO89237

Specifications

Mounting: Recessed
Wattage: 13
Volts AC: 120
Lumens: 1100
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Diameter: 6 in
Shape: Round
Type: LED Retrofit
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Recessed
Volts AC: 120
Color: White
Material: Steel
Shape: Round
Dimmable: Yes
Wattage: 13
Lumens: 1100
Color Rendering Index (CRI): 90
Diameter: 6 in
Type: LED Retrofit
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)