Push Lens LED Retrofit Slim Downlight

Item #: 2245209

Cat #: 89231

UPC: 807154892310

$ 14.20 EA
Company wide:
317 in stock
Push Lens LED Retrofit Slim Downlight Halco: 4in Baffle Trim, 8w, 700 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89231, Product Code: PUSH-RSD-4-CS-BT-120V.

Overview

Push Lens LED Retrofit Slim Downlight Halco: 4in Baffle Trim, 8w, 700 Lumen (60w Equiv.), Push Lens for CCT Select 27/30/35/40/50K, 90CRI, 120v, Triac Dimming. Product SKU: 89231, Product Code: PUSH-RSD-4-CS-BT-120V.

Halco's PUSH Lens Slim Downlight Series offers easy installation and maintenance with new white light selection technology. Selecting the right color temperature for a space has never been easier. Just push the center of the lens to select from one of five color temperature options. No need to remove the fixture from the ceiling anymore to change the color. Install the smooth or baffled trimmed canless fixtures in any new construction application. Easy to install, easy to modify, and full of features, the PUSH Lens Retrofit Slim Downlight Series will make you next lighting project a success.

Also known as: 807154892310, 89231, HCO89231

Specifications

Mounting: Recessed
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Material: Steel
Diameter: 4 in
Lumens: 700
Shape: Round
Type: LED Retrofit
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Recessed
Color: White
Material: Steel
Lumens: 700
Type: LED Retrofit
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 4 in
Shape: Round
Dimmable: Yes