
4" LED Retrofit Downlight, 27-50K
Item #: 2245136
Cat #: SLFTG3/4/9CCT5S/DUALDIM
UPC: 790492386330
$ 39.77 EA
Company wide:
6
in stock
Documents & Guides
4 Inch LED Retrofit Downlight: 120-277V, 7/8/10 Watt, 575-931 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38633 - SLFTG3/4/9CCT5S/DUALDIM.
Overview
4 Inch LED Retrofit Downlight: 120-277V, 7/8/10 Watt, 575-931 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, DUALDIM Technology: 120V-277V, 50/60Hz., 0-10V or Forward/Reverse phase dimming at 120V only, White color. Green Creative 38633 - SLFTG3/4/9CCT5S/DUALDIM.
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 790492386330, SLFTG3/4/9CCT5S/DUALDIM, GEE38633
Features & Benefits
- Long life time, L70 Rated for 50,000 hours
- Field select CCT
- 0-10V or 120V dimmable
- Quick and easy installation
- Field select lumen output
Specifications
| Lumens: | 575, 720, 930 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 6, 9, 7.500, Selectable |
| Diameter: | 4 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 575, 720, 930 |
| Wattage: | 6, 9, 7.500, Selectable |
| Shape: | Round |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |