Emergency Battery Backup Pro

Item #: 2245046

Cat #: EB40P

UPC: 706762820008

$ 282.68 EA
Company wide:
26 in stock
Documents & Guides
Emergency Battery Backup Pro, Delivers Emergency Power To A Wide Range Of Led Fixtures, Provides 90 Minutes of Emergency Light During Power Loss

Overview

Emergency Battery Backup Pro, Delivers Emergency Power To A Wide Range Of Led Fixtures, Provides 90 Minutes of Emergency Light During Power Loss

This all-in-one battery backup unit delivers emergency power to a wide range of LED fixtures, and delivers constant power output between 120-480V. In the event of a power outage, it supplies the connected fixture with 90-minutes of light, enabling sufficient visibility for occupants to safely exit the space. This unit is intended to support higher output fixtures using greater than or equal to 80W and less than or equal to 300W, must have 0-10V +/- dimming connections for fixtures over 80W providing enough power for the fixture to meet standard footcandle requirements for emergency lighting. For Litetronics products exceeding 300W, this unit should be installed to only one of the fixture’s two drivers. Automatic monthly self-testing ensures that the fixture is always ready, and the paired indicator module gives a visual confirmation of the operational status.

Also known as: 706762820008, EB40P, LTREB40P

Specifications

Volts AC Range: 120 - 480
Volts AC Range: 120 - 480