GPS XG04845CNAX 48KW LIQUID

Item #: 2245038

Cat #: XG04845CNAX

UPC: 696471104967

$ 27947.69 EA
Company wide:
0 in stock
Documents & Guides
The XG048 operates at the lowest sound levels in the 48-50 kW market during exercise and while providing backup power. This allows comfortable living and keeps business operating without interruption. Features & Benefits Quiet-Test™ Mode: Runs at a lower, quieter speed for a five-minute test, to ensure the system is running properly while consuming less fuel. Quiet-Test Self-Test Mode can be programmed to run weekly, biweekly, or monthly. Cellular Connectivity: Reliable, constant connection enables the Generator Owner to monitor function using Mobile Link and the supporting Generator Servicer using Fleet. TruePower™ Technology: Delivers superior power quality with less than 5% total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. Surge Capacity: Designed to start and power large electrical loads for homes and businesses. Corrosion Resistance: An aluminum enclosure; electro-galvanized steel and aluminum frame components; and a stainless-steel exhaust system provide years of corrosion protection in extreme environments. Small Footprint: Generac liquid-cooled generators pack more power into a small footprint – ideal when space is a premium. The neutral styling, color and small footprint fits unobtrusively into landscaping. Controller Selectable Fuel: Fuel type selection using only the controller simplifies generator installation. Generac Designed & Built Engine: Purpose-built exclusively for generator use. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency in all temperature ranges and elevations. Built in the USA*: Generac generators and engines are engineered and built in the USA* *Assembled in the USA using domestic and foreign parts. 24/7/365 Customer Support Team: Standing by all day, every day from our headquarters in Wisconsin to answer any questions you might have. ***Unit does not have catalyst and is not available for purchase in California and Massachusetts***

Overview

The XG048 operates at the lowest sound levels in the 48-50 kW market during exercise and while providing backup power. This allows comfortable living and keeps business operating without interruption. Features & Benefits Quiet-Test™ Mode: Runs at a lower, quieter speed for a five-minute test, to ensure the system is running properly while consuming less fuel. Quiet-Test Self-Test Mode can be programmed to run weekly, biweekly, or monthly. Cellular Connectivity: Reliable, constant connection enables the Generator Owner to monitor function using Mobile Link and the supporting Generator Servicer using Fleet. TruePower™ Technology: Delivers superior power quality with less than 5% total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. Surge Capacity: Designed to start and power large electrical loads for homes and businesses. Corrosion Resistance: An aluminum enclosure; electro-galvanized steel and aluminum frame components; and a stainless-steel exhaust system provide years of corrosion protection in extreme environments. Small Footprint: Generac liquid-cooled generators pack more power into a small footprint – ideal when space is a premium. The neutral styling, color and small footprint fits unobtrusively into landscaping. Controller Selectable Fuel: Fuel type selection using only the controller simplifies generator installation. Generac Designed & Built Engine: Purpose-built exclusively for generator use. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency in all temperature ranges and elevations. Built in the USA*: Generac generators and engines are engineered and built in the USA* *Assembled in the USA using domestic and foreign parts. 24/7/365 Customer Support Team: Standing by all day, every day from our headquarters in Wisconsin to answer any questions you might have. ***Unit does not have catalyst and is not available for purchase in California and Massachusetts***
Also known as: 696471104967, XG04845CNAX, GPSXG04845CNAX

Specifications

Phase: 3
Wattage: 48 kW
Phase: 3
Wattage: 48 kW