Residential EV Charger, Wall Mount, 11.500 kW, 48A, NEMA 4, 208/240V

Item #: 2245008

Cat #: PUP3-U-1-6-C-CL2

UPC:

$ 1349.00 EA
Company wide:
73 in stock
Documents & Guides
Residential EV Charger, Wall Mount, 11.500 kW, 48 Amp, NEMA 4, NEMA Configuration 14-50, 208/240 Volt, SAE J1772 Type 1 and NACS Connector, Wifi and Bluetooth Connectivity, 25 Foot Cable Length, 7.800 x 7.900 x 3.900 Inch

Overview

Residential EV Charger, Wall Mount, 11.500 kW, 48 Amp, NEMA 4, NEMA Configuration 14-50, 208/240 Volt, SAE J1772 Type 1 and NACS Connector, Wifi and Bluetooth Connectivity, 25 Foot Cable Length, 7.800 x 7.900 x 3.900 Inch

Fast and packed with next-generation charging intelligence, the compact Pulsar Plus is designed for beginners and pros alike. Simple charging meets advanced capabilities so you can enjoy going electric.

Also known as: PUP3-U-1-6-C-CL2, WBXPUP3U16CCL2

Specifications

Amps: 48
NEMA Configuration: 14-50P
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Wattage: 11.5 kW
Volts AC: 208/240
Amps: 48
IP/NEMA Rating: NEMA 4
Wattage: 11.5 kW
NEMA Configuration: 14-50P
Connector Type: SAE J1772
Volts AC: 208/240