
2' x 4' LED Backlit Panel With Integrated Sensor, 35/40/50K
Item #: 2244955
Cat #: 24CGTS-L3C3-WLS
UPC: 080083306039
$ 165.10 EA
Company wide:
300
in stock
Documents & Guides
2' x 4' LED Backlit Panel With Integrated Sensor, 3500K/4000K/5000K
Overview
2' x 4' LED Backlit Panel With Integrated Sensor, 3500K/4000K/5000K
The CGTS Selectable Panel LED series is the contractor go-to selectable back-lit panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Offering both selectable lumens and selectable color the CGTS is flexible for any commercial space. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution and reduce inventory on shelf with (9) skus in (1). The CGTS Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083306039, 24CGTS-L3C3-WLS, MET24CGTSL3C3WLS
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Length: | 4 ft, 48 in |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |