
Architectural Wall Pack, 100 - 150W, 120 - 347V, 3CCT, 70 CRI, Bronze
Item #: 2244948
Cat #: AWPF150S
UPC: 080083310104
$ 260.86 EA
Company wide:
6
in stock
Documents & Guides
Architectural Wall Pack Large Fins With 0-45º Tiltable Lens, 100 - 150 Watt, 120 - 347 Volt, 3 Selectable CCT (3000/4000/5000K), 70 CRI, Bronze Housing With Polycarbonate Lens, Includes Dusk-to-Dawn via Button-Type Photocontrol
Overview
Architectural Wall Pack Large Fins With 0-45º Tiltable Lens, 100 - 150 Watt, 120 - 347 Volt, 3 Selectable CCT (3000/4000/5000K), 70 CRI, Bronze Housing With Polycarbonate Lens, Includes Dusk-to-Dawn via Button-Type Photocontrol
The Lumark AP AWP Architectural Wall Pack delivers durable, energy-efficient illumination with selectable CCT and lumen options to simplify stocking and installation. Constructed with a die-cast aluminum housing and removable door, it features a polycarbonate lens, IP65-rated optical chamber, and UL wet-location listing for long-term reliability. The 0-10 V dimming driver, field-adjustable photocontrol, and optional battery-pack solution provide maximum flexibility. The Lumark AP AWP is ideal for outdoor areas, parking lots, walkways, and building perimeters.
Also known as: 080083310104, AWPF150S, LMKAWPF150S
Features & Benefits
- Lumen packages range from 2,800-20,800 lumens
- Efficacies up to 155 lumens per watt
- Selectable lumens, CCT, and 0 to 45 degree rotatable optics
- Heat and impact resistant PC lens
- Finned and smooth aesthetics available
- Replaces 35-250W HID equivalent
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Material: | Polycarbonate |
| Wattage: | 100, 150 |
| Lumens: | 20800 |
| Color: | Bronze |
| Mounting: | Wall |
| Standards: | DLC Listed (Premium) |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 100, 150 |
| Color: | Bronze |
| Standards: | DLC Listed (Premium) |
| Material: | Polycarbonate |
| Lumens: | 20800 |
| Mounting: | Wall |
| Volts AC Range: | 120 - 347 |