
55-75W AWP Architectural Wall Pack, 30/40/50K, Photocell
Item #: 2244947
Cat #: AWPF75S-BZ
UPC: 080083310081
$ 197.89 EA
Company wide:
115
in stock
Documents & Guides
Architectural Wall Pack Medium Fins, 55-75W, 120-347V, 7,900-11,200 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Photocell
Overview
Architectural Wall Pack Medium Fins, 55-75W, 120-347V, 7,900-11,200 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Photocell
Also known as: 080083310081, AWPF75S-BZ, LMKAWPF75S
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC Range: | 120 - 347 |
| Light Technology: | LED |