100-120-150W Architectural Wall Pack, Large Smooth, Bronze

Item #: 2244944

Cat #: AWPS150S

UPC: 080083310043

$ 260.86 EA
Company wide:
0 in stock
Documents & Guides
Architectural Wall Pack, Large Smooth, 100-120-150W, 120-347V, 70 CRI, Selectable Lumens: 13,700-20,800, Selectable Color Temperature: 3000K/4000K/5000K, Photocell, Bronze

Overview

Architectural Wall Pack, Large Smooth, 100-120-150W, 120-347V, 70 CRI, Selectable Lumens: 13,700-20,800, Selectable Color Temperature: 3000K/4000K/5000K, Photocell, Bronze
Also known as: 080083310043, AWPS150S, LMKAWPS150S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 120, Selectable
Color Rendering Index (CRI): 70
Type: Photocell
Color: Bronze
Light Technology: LED
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Color: Bronze
Lumens: Selectable
Wattage: 100, 150, 120, Selectable
Type: Photocell
Light Technology: LED