55-65-75W Architectural Wall Pack, Medium Smooth, Bronze

Item #: 2244943

Cat #: AWPS75S

UPC: 080083448401

$ 197.89 EA
Company wide:
0 in stock
Documents & Guides
Architectural Wall Pack, Medium Smooth, 55-65-75, 120-347V, 70 CRI, Selectable Lumens: 7,900-11,200, Selectable Color Temperature: 3000K/4000K/5000K, Photocell, Bronze

Overview

Architectural Wall Pack, Medium Smooth, 55-65-75, 120-347V, 70 CRI, Selectable Lumens: 7,900-11,200, Selectable Color Temperature: 3000K/4000K/5000K, Photocell, Bronze
Also known as: 080083448401, AWPS75S, LMKAWPS75SBZ

Specifications

Wattage: 55, 75, 65, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Type: Photocell
Color: Bronze
Light Technology: LED
Lumens: Selectable
Wattage: 55, 75, 65, Selectable
Color Rendering Index (CRI): 70
Color: Bronze
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Light Technology: LED