4" Adjustable Gimbal Canless LED Downlight, 2700 - 5000K

Item #: 2244937

Cat #: HLA406FS5

UPC: 080083301225

$ 33.74 EA
Company wide:
331 in stock
4 Inch Adjustable Gimbal Canless LED Downlight, 2700 - 5000K, 7.020 Wattage, 120 Volt AC, 600 Lumens, CRI 90+, Matte White Finish

Overview

4 Inch Adjustable Gimbal Canless LED Downlight, 2700 - 5000K, 7.020 Wattage, 120 Volt AC, 600 Lumens, CRI 90+, Matte White Finish

The HLA Super Adjustable Canless LED Gimbal simplifies installation by mounting directly to drywall or suspended ceilings without the need for a recessed housing or additional junction box, saving time and money. The revolutionary Flip-N-Klip Locking Springs prevent painful spring snap making installation faster, easier, and safer. The HLA Series features 5 field-selectable color temperature options, and the gimbal tilts up to 90° for ultimate aiming and control. Designed to match the look and dimensions of our best-selling HLB Series, HLAs are perfect for accent lighting and task lighting applications.

Also known as: 080083301225, HLA406FS5, HALHLA406FS5

Specifications

Lumens: 600
Volts AC: 120
Color: Matte White
Diameter: 4 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 7.020
Lumens: 600
Color: Matte White
Color Rendering Index (CRI): 90+
Wattage: 7.020
Volts AC: 120
Diameter: 4 in
Color Temperature: 2700 to 5000 (Warm to Cool White)