30W LED Solar Area Light, 50K

Item #: 2244825

Cat #: RP-SAL-30W-50K-SF-DB-G2

UPC:

$ 1665.20 EA
Company wide:
0 in stock
Documents & Guides
LED Solar Area Light, Generation 2, Adjustable Slipfitter Bracket, 30 Watt, 6000 Lumens, Color Temperature: 5000K, Remote Is Included, Dark Bronze Finish, 36" x 16.75" x 3.75"

Overview

LED Solar Area Light, Generation 2, Adjustable Slipfitter Bracket, 30 Watt, 6000 Lumens, Color Temperature: 5000K, Remote Is Included, Dark Bronze Finish, 36" x 16.75" x 3.75"

The Solera Solar Lighting Area Light features an all-in-one design. The solar panel, light engine and battery are built right into the LED fixture. No need for a power source, which eliminates the need for wiring and trenching.

Also known as: RP-SAL-30W-50K-SF-DB-G2, LGDRPSAL30W50KSFDB

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Color: Dark Bronze
Wattage: 30
Color Temperature: 5000 (Bright White)
Light Technology: LED