Safety Switch, 60A, 240VAc, 2P/2W, NEMA 1, HD

Item #: 2244774

Cat #: DH222FGK5

UPC:

Company wide:
0 in stock
Documents & Guides
Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 60 Amp, NEMA 1, Painted Steel, Class H, Two-Pole, Two-Wire, 240 Volt AC, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al

Overview

Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 60 Amp, NEMA 1, Painted Steel, Class H, Two-Pole, Two-Wire, 240 Volt AC, Max Hp: 3, 7.5 hp/10, 15 hp/10 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#2 Cu/Al

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: DH222FGK5, CUTDH222FGK5

Specifications

Type: Fused, Safety Switch
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Type: Fused, Safety Switch
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 2
Volts AC: 240