Vacuum Contactor, Medium Voltage, 400A, 7.200kV, 115 Volt AC Control, Draw Out

Item #: 2244638

Cat #: CR193D110L00505AR

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Vacuum Contactor, Medium Voltage, 400 Amp, 7.200kV, 115 Volt AC Control, Draw Out

Overview

Vacuum Contactor, Medium Voltage, 400 Amp, 7.200kV, 115 Volt AC Control, Draw Out

medium-voltage vacuum contactor (Limitamp series) originally manufactured by General Electric

Also known as: CR193D110L00505AR, ABBCR193D110L00505

Specifications

Amps: 400
Volts AC Control: 115
Volts AC: 7.200kV
Type: Vacuum Contactor
Amps: 400
Volts AC: 7.200kV
Volts AC Control: 115
Type: Vacuum Contactor