50A WR Heavy Duty Outdoor Receptacle Box, 14-50R, Gray

Item #: 2244611

Cat #: 66500MHW

UPC: 883951860776

$ 268.31 EA
Company wide:
44 in stock
Documents & Guides
50A WR Heavy Duty Outdoor Receptacle Box,14-50R, Weatherproof, Heavy-Duty Construction For Harsh, Environments, Pre Knockout Holes, No Punch Kit Required, Knockouts Size From 3/4", 1" And1 1", Terminals Marked For Easy Identification And Fast Wiring, Gray

Overview

50A WR Heavy Duty Outdoor Receptacle Box,14-50R, Weatherproof, Heavy-Duty Construction For Harsh, Environments, Pre Knockout Holes, No Punch Kit Required, Knockouts Size From 3/4", 1" And1 1", Terminals Marked For Easy Identification And Fast Wiring, Gray

The Enerlites 66500MHW 50A Receptacle Box is a heavy-duty, weather-resistant electrical outlet designed for demanding applications. It features a robust construction that ensures durability and reliability, making it ideal for both indoor and outdoor use. Made of heavy-duty galvanized steel with a baked-on polyester powder coat finish for durability, this receptacle box is built to withstand harsh weather conditions, providing a secure and safe connection for high-power devices such as RVs, electric vehicles, and industrial equipment. Its weather-resistant design protects against moisture, dust, and corrosion, ensuring long-lasting performance in any environment.

Also known as: 883951860776, 66500MHW, ERL66500MHW

Specifications

Amps: 50
Amps: 50