6" Non-IC New Construction Downlight

Item #: 2244372

Cat #: LDN6 30/20 MVOLT GZ10 HSG

UPC: 193048382433

$ 146.56 EA
Company wide:
0 in stock
Documents & Guides
6" Non-IC New Construction Downlight: Round; 120/277V, 2,000 Lumens, Color Temperature: 3000K, CRI: 80, 0-10V driver dims to 10%. Acuity/Lithonia Ci Code: *2611H9.

Overview

6" Non-IC New Construction Downlight: Round; 120/277V, 2,000 Lumens, Color Temperature: 3000K, CRI: 80, 0-10V driver dims to 10%. Acuity/Lithonia Ci Code: *2611H9.

LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: 193048382433, LDN6 30/20 MVOLT GZ10 HSG, LITLDN63020MVOLTGZ

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White)
Lumens: 2000
Diameter: 6 in
Type: New Construction
Size: 6 in
Lumens: 2000
Type: New Construction
Color Temperature: 3000 (Warm White)
Diameter: 6 in