4' 24W T5 LED Lamp, Type-B

Item #: 2244139

Cat #: 38632

UPC: 790492386323

$ 21.00 EA
Company wide:
53 in stock
Documents & Guides
4' T5 LED Lamp: UL Type B - Single and Double Ended Bypass; 24W (54W Equiv.), Lumens: 3200-3300, 120-277V, Bulb: T5, Length: 45-13/16", Base: 2-Pin (G5), CRI: 82, Selectable Color Temperature (CCT): 3000K/3500K/4000K/5000K. UEB - Universal operates in bypass mode. It supports both single-ended installation with non-shunted lamp holders and double-ended installation with either shunted or non-shunted lamp holders. Note: This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

4' T5 LED Lamp: UL Type B - Single and Double Ended Bypass; 24W (54W Equiv.), Lumens: 3200-3300, 120-277V, Bulb: T5, Length: 45-13/16", Base: 2-Pin (G5), CRI: 82, Selectable Color Temperature (CCT): 3000K/3500K/4000K/5000K. UEB - Universal operates in bypass mode. It supports both single-ended installation with non-shunted lamp holders and double-ended installation with either shunted or non-shunted lamp holders. Note: This lamp is available for dimming with 120V line voltage only and might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492386323, 38632, GEE38632

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 45.800 in
Material: Plastic
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 24
Lumens: 3300
Shape: T5 (Tubular)
Material: Plastic
Dimmable: Yes
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Length: 4 ft, 45.800 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277