
Anti-Short Bushing, 1/2", Cable Size 10-4, 8-2, 8-3, 1-1 AWG
Item #: 2243604
Cat #: 1003
UPC: 781747010032
Company wide:
0
in stock
Documents & Guides
Anti-Short Bushing, 1/2 Inch, Cable Size 10-4, 8-2, 8-3, 1-1 AWG, Non-Metallic, Package of 20 Each
Overview
Anti-Short Bushing, 1/2 Inch, Cable Size 10-4, 8-2, 8-3, 1-1 AWG, Non-Metallic, Package of 20 Each
Introducing Redheads Anti-Short Bushings — the smart, simple way to protect your wiring and ensure a clean, professional finish. Designed to sit between the conductor and armored sheath, Redheads prevent abrasion and damage to wire insulation, reducing the risk of shorts and extending the life of your install.
Also known as: 781747010032, 1003, BRD1003
Specifications
| Diameter: | 1/2 in |
| Color: | Red |
| Material: | Plastic |
| Diameter: | 1/2 in |
| Material: | Plastic |
| Color: | Red |