LED Wallpack, 38 Watt, 5000K,120-277V, Dark Bronze

Item #: 2243588

Cat #: SG1-40-PCU

UPC: 785988044733

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 38 Watt, 4008 Lumen, 5000K, 70 CRI,120-277 Volt, Dark Bronze

Overview

LED Wallpack, 38 Watt, 4008 Lumen, 5000K, 70 CRI,120-277 Volt, Dark Bronze
Also known as: 785988044733, SG1-40-PCU, EXOSG140PCU

Specifications

Type: Wallpack
Wattage: 38
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Color: Dark Bronze
Volts AC: 120, 277
Light Technology: LED
Wattage: 38
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65