LED Wallpack, 29 Watt, 4000K, 120-277V, Dark Bronze

Item #: 2243587

Cat #: SG1-30-4K-PCU

UPC: 785988033201

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 29 Watt, 3060 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze

Overview

LED Wallpack, 29 Watt, 3060 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze
Also known as: 785988033201, SG1-30-4K-PCU, EXOSG1304KPCU

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 29
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 29
Light Technology: LED
Color: Dark Bronze
Volts AC: 120, 277
Standards: California Proposition 65