LED Wallpack, 21 Watt, 5000K, 120-277V, Dark Bronze

Item #: 2243584

Cat #: SG1-20-PCU

UPC: 785988033140

Call for price
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 21 Watt, 2263 Lumen, 5000K, 70 CRI, 120-277 Volt, Dark Bronze

Overview

LED Wallpack, 21 Watt, 2263 Lumen, 5000K, 70 CRI, 120-277 Volt, Dark Bronze
Also known as: 785988033140, SG1-20-PCU, EXOSG120PCU

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 21
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 21
Light Technology: LED
Color: Dark Bronze
Volts AC: 120, 277
Standards: California Proposition 65