IQ EV Charger 2, NA, 6-48A

Item #: 2243511

Cat #: IQ-EVSE-NA-1060-0100-1120

UPC:

$ 1477.06 EA
Company wide:
0 in stock
Documents & Guides
IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), Type-1 Tethered, Hardwired, 208/240 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)

Overview

IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), Type-1 Tethered, Hardwired, 208/240 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)

The IQ EV Charger 2 offers reliable, safety-certified hardware and smart software for efficient home and commercial EV charging. It optimizes charging through features like real-time solar tracking and dynamic load balancing, reducing cost and minimizing carbon footprint. The IQ EV Charger 2 seamlessly connects with third-party energy management systems and charging station management systems (CSMS) via custom APIs and OCPP for scalable, smart operations.

Also known as: IQ-EVSE-NA-1060-0100-1120, EPHIQEVSENA106001Y

Specifications

Mounting: Pedestal, Wall
Mounting: Pedestal, Wall