
$ 1477.06 EA
Company wide:
5
in stock
Documents & Guides
IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), NACS Tethered, Hardwired, 208/240/277 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW at 240V, Up to 13.2 kW at 277V, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)
Overview
IQ EV Charger 2, NA, Single-Phase Capable (Up to 48A), NACS Tethered, Hardwired, 208/240/277 VAC (±10%), Single-Phase/Split-Phase, Up to 11.5 kW at 240V, Up to 13.2 kW at 277V, 14.5" (370 mm) × 9.8" (250 mm) × 4.64" (118 mm)
The IQ EV Charger 2 offers reliable, safety-certified hardware and smart software for efficient home and commercial EV charging. It optimizes charging through features like real-time solar tracking and dynamic load balancing, reducing cost and minimizing carbon footprint. The IQ EV Charger 2 seamlessly connects with third-party energy management systems and charging station management systems (CSMS) via custom APIs and OCPP for scalable, smart operations.
Also known as: IQ-EVSE-NA-1060-0101-1120, EPHIQEVSENA106001#
Specifications
| Mounting: | Pedestal, Wall |
| Volts AC: | 208Y/240/277 |
| IP/NEMA Rating: | NEMA 4 |
| Connector Type: | SAE J1772 |
| Wattage: | 19.200 kW |
| Mounting: | Pedestal, Wall |
| IP/NEMA Rating: | NEMA 4 |
| Wattage: | 19.200 kW |
| Volts AC: | 208Y/240/277 |
| Connector Type: | SAE J1772 |