IQ Battery Unit 10C 5.0 kWh Battery, 1 Mounting Bracket w/o ID Cover*Domestic Content*

Item #: 2243488

Cat #: B05-C01-US00-1-3-DOM

UPC:

$ 3646.40 EA
Company wide:
0 in stock
Documents & Guides
IQ Battery 10C 5.0 kWh Battery Unit with One Mounting Bracket without ID cover*** Includes one battery only. 10C Battery Requires 2 Batteries + 1 Cover (EPH B10C-NC-0708-O) Must order 2 batteries and one cover to make a complete 10C battery***DOMESTIC CONTENT VERSION

Overview

IQ Battery 10C 5.0 kWh Battery Unit with One Mounting Bracket without ID cover*** Includes one battery only. 10C Battery Requires 2 Batteries + 1 Cover (EPH B10C-NC-0708-O) Must order 2 batteries and one cover to make a complete 10C battery***DOMESTIC CONTENT VERSION

The IQ Battery 10C all-in-one AC-coupled system is compact, powerful, reliable, and safe. It has a total usable capacity1 of 10.0 kWh and includes four embedded, grid-forming microinverters with a 7.08 kVA continuous power rating. It provides backup capability, and installers can quickly design the right system size to meet the customer's needs.

Also known as: B05-C01-US00-1-3-DOM, EPHB05C01US0013DOM

Specifications

Width: 28 in
Phase: 1
Volts AC: 120/240
Wattage: 10 kW
IP/NEMA Rating: NEMA 3R
Depth: 14.400 in
Height: 24.500 in
Width: 28 in
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Height: 24.500 in
Phase: 1
Wattage: 10 kW
Depth: 14.400 in