Deadbreak Adapter 635CAN, 35kV,1/Box 1.485" - 1.595" (37.7 - 40.5)

Item #: 2243422

Cat #: 635CAN

UPC: 051144062782

$ 45.37 EA
Clearance
Price good while supplies last
Company wide:
55 in stock
Documents & Guides
Deadbreak Adapter 635CAN, 35kV,1/Box 1.485" - 1.595" (37.7 - 40.5)

Overview

Deadbreak Adapter 635CAN, 35kV,1/Box 1.485" - 1.595" (37.7 - 40.5)
Also known as: 051144062782, 635CAN, MMM635CAN

Specifications

Color: Black
Color: Black