Deadbreak Adapter 635CAJ, 35kV,1/Box 1.160" - 1.305" (29.5 - 33.2)

Item #: 2243421

Cat #: 635CAJ

UPC: 051144062744

$ 47.37 EA
Clearance
Price good while supplies last
Company wide:
40 in stock
Documents & Guides
Deadbreak Adapter 635CAJ, 35kV,1/Box 1.160" - 1.305" (29.5 - 33.2)

Overview

Deadbreak Adapter 635CAJ, 35kV,1/Box 1.160" - 1.305" (29.5 - 33.2)
Also known as: 051144062744, 635CAJ, MMM635CAJ

Specifications

Color: Black
Color: Black