16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C

Item #: 2243351

Cat #: XL41612

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C

Overview

16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: XL41612, OMNXL41612

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Gauge: 16 AWG
Conductors: 12 Pair
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 12 Pair
Color: Gray
Gauge: 16 AWG
Stranding: Stranded