Hybrid Inverter, 18kW AC, 200A

Item #: 2243037

Cat #: 18K-2P-N

UPC:

$ 6515.00 EA
Company wide:
8 in stock
Residential Hybrid Inverter, Grid Pass-Through, 18 kW AC, 200 Amp, 120/240 Volt, IP65/NEMA 3R, Grid Pass-Through

Overview

Residential Hybrid Inverter, Grid Pass-Through, 18 kW AC, 200 Amp, 120/240 Volt, IP65/NEMA 3R, Grid Pass-Through

Engineered for the most grueling off-grid or backup needs, the 18k 2P-N can deliver industry leading continuous power from batteries to support large loads. The 18k 2P-N delivers 36kW of surge power for 10s to ensure HVAC units and motors have no problem starting in a grid-down scenario. In order to ensure adequate production, the 18k 2P-N supports more PV than any other residential inverter (over 40kW when utilizing AC coupled functionality). This powerhouse unit runs American engineered firmware, keeps your data stateside, and comes standard with a 10-year warranty.

Also known as: 18K-2P-N, SOA18K2PN

Specifications

Amps: 200
Volts AC: 120/240
Wattage: 18 kW
Amps: 200
Wattage: 18 kW
Volts AC: 120/240