
Conduit Body, Type: LB, Size: 3/4", 5 Series, Malleable Iron
Item #: 0224192
Cat #: OLB-2M
UPC: 783936480435
$ 45.86 EA
Company wide:
12
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 3/4 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480435, OLB-2M, KILOLB2M
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Diameter: | 3/4 in |
| Material: | Iron |
| Diameter: | 3/4 in |
| Material: | Iron |