BCSP Box/Conduit Securement Platform, 6", 8", 10", 12" Box, 3/8" Rod

Item #: 2241925

Cat #: BCSP612F

UPC: 784805084419

$ 73.64 EA
Company wide:
0 in stock
Documents & Guides
CADDY BOX/CONDUIT SECUREMENT PLATFORM 6IN 8IN 10IN & 12IN BOX 3/8IN ROD

Overview

CADDY BOX/CONDUIT SECUREMENT PLATFORM 6IN 8IN 10IN & 12IN BOX 3/8IN ROD

The nVent CADDY Box/Conduit Securement Platform (BCSP) Multifunction is a fast and secure method to install a wide range of junction and multiple electrical boxes/conduit in overhead installations with a single-threaded rod drop. Our improved product is ideal for open ceiling environments with limited access to the structure (high ceilings). The nVent CADDY BCSP Multifunction is designed to simplify electrical box and conduit installation compared to traditional methods that include multiple connection points and supports, eliminating the need for additional hardware while offering easy, tool-free installation. Our solution provides flexibility on the job by accommodating various sizes and combinations while allowing for simple, repeated installation due to its self-alignment features.

Also known as: 784805084419, BCSP612F, CDYBCSP612F

Features & Benefits

  • Designated hole pattern for multiple box array
  • Accommodates a wide range of electrical boxes
  • Tool-free conduit securement options
  • Up to 50% installation time savings over traditional methods
  • Supports electrical boxes in 16 in stud spacing

Specifications

Material: Steel
Height: 0.500 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 0.500 in