Conduit Body Cover, 3/4", Steel, Series 5, Screw-On

Item #: 0224186

Cat #: OL-20M

UPC: 783936480367

$ 12.23 EA
Company wide:
111 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 3/4 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 3/4 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480367, OL-20M, KILOL20M

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel