Deadbreak Equipment Connection Kit, 600A, 35kV

Item #: 2241636

Cat #: 635ESSB4

UPC: 051144061785

$ 874.93 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Equipment Connection Kit, 600 Amp, 35kV, 1 Kit/Case

Overview

Deadbreak Equipment Connection Kit, 600 Amp, 35kV, 1 Kit/Case

3M Deadbreak Equipment Connecton kit is a safe and reliable method for terminating (equipment connection), splicing, add-on tap or dead-end applications of medium voltage pwer cable. The Deadbreak T-body is a fully shielded, insulated connecting system.

Also known as: 051144061785, 635ESSB4, MMM635ESSB4

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV