Deadbreak AL Compression Lug 28Al, 250 kcmil, 1/Box

Item #: 2241621

Cat #: 63528AL

UPC: 051144062553

$ 62.16 EA
Company wide:
56 in stock
Documents & Guides
Deadbreak AL Compression Lug 28Al, 250 kcmil, 600A, 1/Box

Overview

Deadbreak AL Compression Lug 28Al, 250 kcmil, 600A, 1/Box
Also known as: 051144062553, 63528AL, MMM63528AL

Specifications

Gauge: 250 kcmil
Amps: 600
Material: Aluminum
Allowable Gauge Range: 250
Gauge: 250 kcmil
Material: Aluminum
Amps: 600
Allowable Gauge Range: 250