Deadbreak Equipment Connection Kit, 600A, 35kV

Item #: 2241620

Cat #: 635E-B3

UPC: 051144063062

$ 638.01 EA
Company wide:
45 in stock
Documents & Guides
Deadbreak Equipment Connection Kit, 600A, 35kV, Maximun Outer Diameter 1.175 Inch, For Use With Jacketed Concentric Cable

Overview

Deadbreak Equipment Connection Kit, 600A, 35kV, Maximun Outer Diameter 1.175 Inch, For Use With Jacketed Concentric Cable

3M Deadbreak Equipment Connecton kit is a safe and reliable method for terminating (equipment connection), splicing, add-on tap or dead-end applications of medium voltage pwer cable. The Deadbreak T-body is a fully shielded, insulated connecting system.

Also known as: 051144063062, 635E-B3, MMM635EB3

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV