Deadbreak Equipment Connection Base Kit, 600A

Item #: 2241618

Cat #: 635E-B1

UPC: 051144061549

$ 299.99 EA
Company wide:
178 in stock
Documents & Guides
Deadbreak Equipment Connection Base Kit, 600A, 35 kV, 1 Kit/Box

Overview

Deadbreak Equipment Connection Base Kit, 600A, 35 kV, 1 Kit/Box
Also known as: 051144061549, 635E-B1, MMM635EB1

Specifications

Amps: 600
Amps: 600