Deadbreak AL Compression Lug 26Al, 3/0, 1/Box

Item #: 2241616

Cat #: 63526AL

UPC: 051144062539

$ 62.16 EA
Company wide:
14 in stock
Documents & Guides
Deadbreak AL Compression Lug 26Al, 3/0, 600A, 1/Box

Overview

Deadbreak AL Compression Lug 26Al, 3/0, 600A, 1/Box
Also known as: 051144062539, 63526AL, MMM63526AL

Specifications

Amps: 600
Material: Aluminum
Allowable Gauge Range: 3/0
Amps: 600
Allowable Gauge Range: 3/0
Material: Aluminum