3M™ Deadbreak Component, Reducing Tap Plug 615RTP, 15 kV, 600A

Item #: 2241612

Cat #: 615RTP

UPC: 068060452351

$ 171.24 EA
Company wide:
89 in stock
Documents & Guides
3M™ Deadbreak Component, Reducing Tap Plug 615RTP, 15 kV, 600A,1/Box

Overview

3M™ Deadbreak Component, Reducing Tap Plug 615RTP, 15 kV, 600A,1/Box
Also known as: 068060452351, 615RTP, MMM615RTP

Specifications

Color: Black
Color: Black