Deadbreak Adapter, 35kV, 1/Box

Item #: 2241609

Cat #: 635CAM

UPC: 051144062775

$ 44.90 EA
Company wide:
218 in stock
Documents & Guides
Deadbreak Adapter, 35kV, 1/Box 1.355" - 1.520" (34.4 - 38.6), Black

Overview

Deadbreak Adapter, 35kV, 1/Box 1.355" - 1.520" (34.4 - 38.6), Black
Also known as: 051144062775, 635CAM, MMM635CAM

Specifications

Color: Black
Volts AC: 600
Color: Black
Volts AC: 600