
LED Series Luminaire, 3500 or 5000 Lumen, 3K/4K/5K CCT Multi-Mounting Hood, 120-277VAC
Item #: 2241389
Cat #: GLOLED5QZBU
UPC: 781381684613
$ 1790.14 EA
Company wide:
0
in stock
Documents & Guides
LED Series Luminaire, 3500 or 5000 Lumen, 3K/4K/5K CCT Multi-Mounting Hood, 120-277VAC
Overview
LED Series Luminaire, 3500 or 5000 Lumen, 3K/4K/5K CCT Multi-Mounting Hood, 120-277VAC
The Appleton™ Glomaster LED Series is the all-in-one hazardous rated legacy "Jelly Jar" equivalent. The Appleton™ Glomaster LED series provides many advantages compared to the legacy fixtures they replace, such as longer operation lifespan and reduced maintenance expenses. The series offers a wide range of options to enable fixtures to be tailored to the facility's needs. Between just two models the lumen output ranges from 1,000 to 5,000 lumens with the added benefit of power (lumen level) and correlated color temperature field selectable technology. Both fixtures have the ability to be mounted in multiple positions for wall, ceiling and pendant mounts. A facility's hazardous location rated lighting has never been so versatile.
Also known as: 781381684613, GLOLED5QZBU, APPGLOLED5QZBU
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5000, 3500 |
| Volts AC: | 120, 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120, 277 |
| Lumens: | 5000, 3500 |