
LED Series Luminaire, 1000 or 2000 Lumen, 3K/4K/5K CCT Multi-Mounts, 120-277VAC
Item #: 2241388
Cat #: GLOLED1QZBU
UPC: 781381684620
$ 351.17 EA
Company wide:
7
in stock
Documents & Guides
Appleton™ Glomaster LED Series Luminaire, 1000 or 2000 Lumen, 3K/4K/5K CCT Multi-Mounts, 120-277VAC
Overview
Appleton™ Glomaster LED Series Luminaire, 1000 or 2000 Lumen, 3K/4K/5K CCT Multi-Mounts, 120-277VAC
The Appleton™ Glomaster LED Series is the all-in-one hazardous rated legacy "Jelly Jar" equivalent. The Appleton™ Glomaster LED series provides many advantages compared to the legacy fixtures they replace, such as longer operation lifespan and reduced maintenance expenses. The series offers a wide range of options to enable fixtures to be tailored to the facility's needs. Between just two models the lumen output ranges from 1,000 to 5,000 lumens with the added benefit of power (lumen level) and correlated color temperature field selectable technology. Both fixtures have the ability to be mounted in multiple positions for wall, ceiling and pendant mounts. A facility's hazardous location rated lighting has never been so versatile.
Also known as: 781381684620, GLOLED1QZBU, APPGLOLED1QZBU
Features & Benefits
- Versatile with field selectable technology to fit multiple application's needs.
- Huge energy savings when compared to legacy lighting, just 7 to 38 Watts
- Multiple mounting positions available due to the adjustable knuckle design which allows the fixture to rotate from 90 to 180 degrees, enabling it to be mounted as a wall, ceiling or pendant fixture.
- Optional stainless steel wire guards that can be used for additional protection.
- Each fixture offers dual lumen outputs that are selectable by the user.
- Optional polycarbonate color globes available in red, green, blue and amber. Used as indicator lighitng in multiple applications.
- Each fixture offers user selectable correlated color temperature (CCT); 3K, 4K or 5K.
Specifications
| Lumens: | 1000, 2000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120, 277 |
| Lumens: | 1000, 2000 |
| Volts AC: | 120, 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |