4' T8 LED, 14 Watt, G13 Base, 4000K, Type A

Item #: 2241318

Cat #: S49977R1

UPC: 045923403194

$ 9.30 EA
Company wide:
87 in stock
Documents & Guides
4 Foot T8 LED, 14 Watt, G13 Base, 4000K, Type A

Overview

4 Foot T8 LED, 14 Watt, G13 Base, 4000K, Type A
Also known as: 045923403194, S49977R1, SATS49977R1

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 14
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Base: Medium Bi-Pin (G13)
Wattage: 14